Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FNPT 316 SS Cross
Mfr # 1RTA1
Zoro # G1998324
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Cross
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RTA1
- Zoro # G1998324
- UPC # 190735921159
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side D Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in x 1/2 in |
Description
Cross, Stainless Steel, 316, Class Class 3000, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Mounting Type: Drop-In (PSLVR1917LO2)
- ZURN Sensor Connecting Wire, Copper, Plastic (P6900-CWB)
- AMERICAN STANDARD Monterrey Handle Short Lever (051210-0020A)
- SMITH-BLAIR AWWA Coupling, 7-1/2 In L (46110651220000)
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N012014)
- ZORO SELECT Hex Bushing, 2"x1-1/2", 150,316, Thrd Heavy (4381035150)
- ZORO SELECT 2" Welded SS Slip-On Flange (4381000450)
- ZORO SELECT 3" FNPT SS Cross (4381033900)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 3/4", BSPT (ZUSA-PF-7573)
- ZORO SELECT 2" Socket Weld 316 SS Union (600U111SW020)
- SMITH-COOPER Cap, 1", 150,316, Thrd Heavy (4381034050)
- Zoro Select Fittings