Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FNPT 316 SS 45 Degree Elbow
Mfr # 604E111N012
Zoro # G0791743
original price:
$7.99
35% off
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 604E111N012
- Zoro # G0791743
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1/2 in |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
45 Degrees Elbow, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, 14, 1/2 in, Female, NPT, 1/2 in, 14, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Mushroom Tip Toe 1-1/2" NPSM Coarse Thread Bath Drain in Polished Nickel (D398R-05)
- AQUOR WATER SYSTEMS Hose Connector with Ball Valve (CN-F)
- THRIFCO PLUMBING 12 Inch Anti-Siphon Frost Free Sillcock, 1/2 Inch MIP x 1/2 Inc (6417096)
- PARKER 3/4" MNPT 316 SS Hex Long Nipple (12-12 MHLN-SS 3.0)
- ZORO SELECT 1/8" FNPT 316 SS 45 Degree Elbow (604E111N018)
- ZORO SELECT 2" FNPT 316 SS 45 Degree Elbow (604E111N020)
- ZORO SELECT 1/4" FNPT 316 SS 45 Degree Elbow (604E111N014)
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", BSPT (ZUSA-PF-7571)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001870)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/4", BSPT (ZUSA-PF-8317)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Tee (60TE111N038)
- Zoro Select Stainless Steel Pipe Fittings