Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FNPT 304/304L SS Threaded Outlet
Mfr # 100740350212
Zoro # G8036192
original price:
$29.29
14% off
new price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Threaded Outlet
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 1/2"
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100740350212
- Zoro # G8036192
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Overall Length | 1 1/16 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Outlet, Stainless Steel, 304/304L, Class Class 3000, 1/2 in, Female, NPT, 1 1/4 in, 14, 1/2 in, Female, NPT, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Steel, 2 1/2 In, 6 5/8 In L (HDPS-250)
- BRADLEY Tube (269-1385)
- VERSILON PEX Tubing, Clear, 1/8 in, 100 ft, 165F (ABH02007)
- WATERBOSS 36400 grain Water Softener (900)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017410)
- ZORO SELECT 1/4" FNPT SS Cross (4307002402)
- ZORO SELECT 3/4" FNPT 304 SS Threaded Union (2UA98)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7835)
- ZORO SELECT Concentric Coupling, 304 SS, 4 x 6 in (4381016320)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N034)
- MERIT BRASS 3/4 In. Stainless Steel Gate Valve - 200 PSI (VGT102-12)
- Zoro Select Stainless Steel Pipe Fittings