Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FNPT 304/304L SS Tee
Mfr # 1000300212
Zoro # G8318475
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 1/2"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1000300212
- Zoro # G8318475
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side C Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Description
Tee, Stainless Steel, Electro Polished, 304/304L, Class Class 3000, 1/2 in, Female, NPT, 1 1/2 in, 14, 1/2 in, Female, NPT, 1 1/2 in, 14, 1/2 in, Female, NPT, 1 1/2 in, 14, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW ITW 855 Pipe Insulation, 1 gal., White (855)
- SWIFT GREEN FILTERS SGF-96-24 CTO-S Replacement water filter for Everpure EV9606-51 (SGF-96-24 CTO-S)
- CAMPBELL 3/4" FNPT Lead Free Brass Spring Check Valve (4030E)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMT202)
- ZORO SELECT 2" FNPT 304/304L SS Tee (4000300212)
- ZORO SELECT 3/4" FNPT 304/304L SS Tee (1500300212)
- ZORO SELECT 1" FNPT 304/304L SS Tee (2000300212)
- ZORO SELECT 3/4" Socket Weld SS 90 Degree Elbow (4307005410)
- ZORO SELECT Half Coupling, 4", 150,304, Thrd Heavy (4381031910)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8221)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- Zoro Select Stainless Steel Pipe Fittings