Shop All Galvanized Pipe Fittings
Zoro Select
1/2" FNPS Galvanized Merchant Coupling
Mfr # 61103
Zoro # G3440096
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61103
- Zoro # G3440096
- UPC # 190735934227
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Pipe Size | 1/2 in |
Description
Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, 14, 1/2 in, Female, NPT, 1 1/16 in, 14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Compr PVC Ball Valve Inline (6387090)
- FLOTEC Pump Utility Sink Auto (FPUS1860A)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 300 Micron, 2-1/2" O.D., 9 7/8 in H (SF300-9.8BC444DB-75)
- ZORO SELECT Cartridge, Plastic Material (32842)
- ZORO SELECT Galv.Nipple, Seamless, 3/4XCLOSE (793LW0)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (1MPK3)
- ZORO SELECT 3/4" MNPT Galvanized Square Head Plug (5P911)
- ZORO SELECT 2-1/2" x 1" FNPT Galvanized Reducer (2WJ63)
- ZORO SELECT 1-1/2" x 1-1/2" x 3/4" FNPT Galvanized Reducing Tee (0811045806)
- ZORO SELECT 1/8" MNPT Galvanized Square Head Plug (5P907)
- LEGEND VALVE 1" GALVANIZED UNION (352-445C)
- Zoro Select Fittings