Shop All Copper Fittings
Zoro Select
1/2" FIP x SOLV Forged Brass Drop Ear Elbow
Mfr # 440-030NL
Zoro # G6075124
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Forged Brass
- Pipe Fitting Material Forged Brass
- Specific Fitting Shape Elbow
- Fitting Connection Type FIP x SOLV
- Tube Size 1/2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 440-030NL
- Zoro # G6075124
- UPC # 032888121348
- Country of Origin Taiwan, Province of China
- Category Copper Fittings
Dimensions
Tube Size | 1/2" x 1/2" |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in x 1/2 in |
Fitting Pipe Size | 1/2 in |
Details
Item | Drop Ear Elbow |
Tube Fitting Material | Forged Brass |
Pipe Fitting Material | Forged Brass |
Specific Fitting Shape | Elbow |
Fitting Connection Type | FIP x SOLV |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Compliance | NSF/ANSI B16.8 |
Standards | Lead Free |
Pipe Fitting Connection Type | FIP x SOLV |
Specific Pipe Fitting Shape | Elbow |
Fitting Material | Brass/CPVC |
Fitting Side A Connection Type | FIP |
Fitting Side B Connection Type | SOLV |
End Connection Type | Solvent, Threaded |
Fitting Shape | Elbow |
Connection Type | FIP x SOLV |
Description
Drop Ear Elbow, Fitting Side A Connection Type FIP, Fitting Side B Connection Type SOLV, Fitting Material Brass/CPVC, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Specific Fitting Shape 90 Degrees Drop Ear Elbow Adapter, Standards NSF/ANSI B16.8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68P-4-2)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNK16)
- KOHLER Purist Towel Ring (14441-SN)
- ANVIL 2-1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310017405)
- ZORO SELECT 1-1/4" NOM C Copper Union (24W572)
- ZORO SELECT 2" NOM C Copper Union (24W574)
- ZORO SELECT 3/4" NOM C x 3/4" MNPT Copper Union (24W565)
- ZORO SELECT 1" NOM C x 1" FNPT Copper 90 Degree Elbow (24W586)
- ZORO SELECT 1-1/2" NOM C Copper Union (24W573)
- ZORO SELECT 2-1/2" NOM C Copper Union (24W575)
- LEGEND VALVE 3 COUPLINGS W/STOP DIMPLE (450-640)
- Zoro Select Fittings