Shop All Pipe Fitting Insulation
Zoro Select
1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall
Mfr # ELL301
Zoro # G3660422
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 1/2 in
- Approx. R Value 5
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ELL301
- Zoro # G3660422
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1/2 in |
For Iron Pipe Size | 1/2" |
Fits Pipe Size | 1/2 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
For Fitting Type | 90 Degrees Elbow |
Temp. Range | 0 Degrees to 450 Degrees F |
Insulation Nominal I.D. | 1/2 in |
Pipe Insulation Item | Pipe Fitting Insulation |
For Use On | Piping |
Standards | ASTM C302, ASTM C547 |
Wall Thickness | 1 in |
Installation Style | Slit |
R Value | 5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1/2 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Pipe Size 1/2 in, Standards ASTM C302, ASTM C547, ASTM E84, Outside Diameter 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Globe Valve Assembly, Two-Way, .63cv, SS (261-02049)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4225A004.020)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (307165)
- BASIKS 2", Socket, PVC, Y Strainer, PVC, 2", EPDM, Socket, 150 PSI (YS53-200EPS-PV)
- ZORO SELECT 3" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE428)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL323)
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE405)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL308)
- ZORO SELECT 7/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE432)
- ZORO SELECT 2-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL307)
- JOHNS MANVILLE 2" Max. O.D. PVC Insulated Fitting Cover (547827)
- Zoro Select Pipe Fitting Insulation