Shop All Flared Tube Fittings
Zoro Select
1/2" Female Flare Low Lead Brass Short Nut
Mfr # 704014-08
Zoro # G5123571
original price:
$3.75
5% off
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Short Nut
- Fitting Connection Type Flared
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 704014-08
- Zoro # G5123571
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Flare Thread Size | 3/4-16 |
Hex Size | 7/8 in |
Overall Length | 1 1/8 in |
Fitting Thread Size | 3/4-16 |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Short Nut, Application Potable Water, Fitting Thread Size 3/4-16, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 7/8 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Short Nut, Compatible Auto Systems Domestic, Compatible Tube Outer Diameter 1/2 in, Standards NSF/ANSI 61 Annex G, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 1-1/2 in Pipe Size (465015)
- KOHLER Devonshire 18" Towel Bar (10550-CP)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 06 11)
- KOHLER Conversion Kit, Replacement (84499)
- ZORO SELECT Male Connector, 5/16 In., 1/8 In., PK10 (5RKZ0)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0806)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Union (704042-08)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Female Coupling (704046-1012)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Short Nut (704014-04)
- ZORO SELECT Branch Tee, Low Lead Brass, 1000 psi (704045-0406)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 1" OD (ZUSA-TF-37FL-73)
- Zoro Select Tube Fittings