Shop All Flared Tube Fittings
Zoro Select
1/2" Female Flare Low Lead Brass Cap
Mfr # 704040-08
Zoro # G5118407
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Cap
- Fitting Connection Type Flared
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 704040-08
- Zoro # G5118407
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Flare Thread Size | 3/4-16 |
Hex Size | 7/8 in |
Fitting Thread Size | 3/4-16 |
Fitting Tube Size Outer Diameter | 1/2 in |
Overall Length | 7/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Cap, Application Non-Potable Water, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 1/2 in, Hex Size 7/8 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/8 in, Specific Fitting Shape Cap, Fitting Thread Size 3/4-16, Fitting Material Brass, Flare Angle 45 Degrees , Standards NSF/ANSI 61 Annex G, Compatible Tube Material Aluminum, Brass, Copper, Steel, Minimum Operating Temperature 65 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Undrgrnd Gas Pipe 1/2 (18-445-005)
- THRIFCO PLUMBING 2 Inch ABS Cap (6793082)
- ERIE Ah13B020 120V N.C. Power Head (AH13B020)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 100 ft Length, Type ACR (D 06100P)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-04)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Union (704042-08)
- ZORO SELECT 1/4" Male Flare Low Lead Brass Union (704042-04)
- ZORO SELECT Male Connector, 1/4 In., 1/8 In., PK10 (5ZVT2)
- ZORO SELECT Swivel Connector, Low Lead Brass, 750 psi (704070-08)
- ZORO SELECT 3/8" Male Flare Low Lead Brass Plug (704039-06)
- LEGRIS Metric Push-to-Connect Fitting (3114 08 17)
- Zoro Select Tube Fittings