Shop All Ball Valves
Zoro Select
1/2" CTS CPVC Ball Valve Inline
Mfr # 107-123
Zoro # G1345653
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline
- Stem Type Blowout Proof
- Stem Material CPVC
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107-123
- Zoro # G1345653
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.32 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 100 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS 204718C Nema 4 Cover Assembly (204718C)
- ZORO SELECT Tubing, 4 IDx6mm OD, 100 Ft, Clear Blue (1PBR6)
- LEGEND VALVE 1" BRONZE INSERT COUPLING (312-165)
- PROPLUS Symmons Shower Handle in Chrome (133035)
- ZORO SELECT 2" Socket CPVC Ball Valve Inline (107-128)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Inline (107-126)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Inline (107-124)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (107-401NL)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-MSMF-50)
- ZORO SELECT 1/4" MNPT Brass Ball Valve Inline (G-BVLM-25M)
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline (6A-MB6LPFA-SSP)
- Zoro Select Valves