Shop All Compression Tube Fittings
Zoro Select
1/2" Compression x MNPT Low Lead Brass Connector
Mfr # 700068-0808
Zoro # G5122555
original price:
$10.29
9% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700068-0808
- Zoro # G5122555
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Compression Thread Size | 11/16-20 |
Hex Size | 13/16 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 11/16-20 |
Thread Size B | 1/2-14 |
Threading Size | 11/16-20 x 1/2-14 |
Pipe Size | 1/2" |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Thread Size | 11/16-20 |
Length | 1.50" |
Outside Dia. | 13/16" |
Description
Male Connector, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 11/16-20, Thread Size B 1/2-14, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON Water Heater, Electric Tankless, Megaboost (524201)
- ASAHI Replacement Screen, 1-1/2" Size (3186015)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- ZORO SELECT 5/8" Low Lead Brass Nut (700261-10)
- ZORO SELECT 1/2" x 3/8" Compression Brass Supply Stop Extender Tee (993-018NL)
- ZORO SELECT 3/8" x 5/16" Low Lead Brass Union Reducer (700082-0605)
- ZORO SELECT 5/16" Compression Low Lead Brass Insert (700561-05)
- ZORO SELECT 1/8" Compression Low Lead Brass Union (700062-02)
- ZORO SELECT 3/4" x 1/2" Low Lead Brass Male Coupling (700068-0812)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0604)
- Zoro Select Tube Fittings