Shop All Compression Tube Fittings
Zoro Select
1/2" Compression x MNPT Low Lead Brass Connector
Mfr # 700068-0806
Zoro # G5128514
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700068-0806
- Zoro # G5128514
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Compression Thread Size | 11/16-20 |
Hex Size | 11/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size B | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
Thread Size A | 11/16-20 |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 3/8" |
Threading Size | 11/16-20 x 3/8-18 |
Thread Size | 11/16-20 |
Length | 1.51" |
Outside Dia. | 11/16" |
Description
Male Connector, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 11/16-20, Thread Size B 3/8-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON Electronic Water Detector, Use 9V Battery (64003)
- JOHN GUEST Barbed Tube to Hose Adapter, 3/16 in Tube Size, Acetal, Gray, 10 PK (PI250806S-PK10)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038078)
- ZORO SELECT 1/8" x 1/4" Low Lead Brass Male Coupling (700068-0402)
- ZORO SELECT 5/8" Compression Low Lead Brass Sleeve (700060-10)
- ZORO SELECT 1/2" Compression Low Lead Brass Insert (700561-08)
- ZORO SELECT 3/8" Compression Low Lead Brass Sleeve (700060-06)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65339LF)
- ZORO SELECT 1/8" Low Lead Brass Nut (700261-02)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/4In (12 CBU-S)
- Zoro Select Tube Fittings