Shop All Compression Tube Fittings
Zoro Select
1/2" Compression Low Lead Brass Union
Mfr # 700062-08
Zoro # G5118285
original price:
$6.39
9% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700062-08
- Zoro # G5118285
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 11/16-20 |
Hex Size | 9/16 in |
Thread Size A | 11/16-20 |
Thread Size B | 11/16-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 11/16-20 x 11/16-20 |
Thread Size | 11/16-20 |
Length | 1.79" |
Outside Dia. | 3/4" |
Description
Union, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Connector, Thread Size A 11/16-20, Thread Size B 11/16-20, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310500400)
- SPEAKMAN Piston Flush Valve-Water Closet (K-9200)
- 3M Water Filter System, 0.2 Micron, 1/2in NPT (HF160-CL)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Adapter - 1/4" FNPT x MNPT (ZUSA-PF-4621)
- ZORO SELECT 1/2" x 3/8" Low Lead Brass Female Elbow (700070-0608)
- ZORO SELECT 3/4" x 3/8" Low Lead Brass Male Coupling (700068-0612)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Reducer (700082-1008)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0606)
- ZORO SELECT 3/16" Compression Low Lead Brass Sleeve (700060-03)
- ZORO SELECT 1/4" Compression Low Lead Brass Nut (700061-04)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169C-6-2)
- Zoro Select Tube Fittings