Shop All Compression Tube Fittings
Zoro Select
1/2" Compression Low Lead Brass Nut
Mfr # 700061-08
Zoro # G5118312
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Compression Thread Size 11/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700061-08
- Zoro # G5118312
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 11/16-20 |
Hex Size | 3/4 in |
Compatible Tube Outer Diameter | 1/2 in |
Thread Size | 11/16-20 |
Overall Length | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 11/16-20 |
Length | 0.56" |
Outside Dia. | 3/4" |
Description
Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/8 in, Thread Size 11/16-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Standards NSF/ANSI 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression, Hex Size 3/4 in, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Shower Faucet Cartridge for Valley (V4299BG)
- SLOAN Polished Chrome, Sensor, Water Closet Sloan 111-1.28 Ess (3770022)
- MOEN Whitmore Spot Resist Stainless One-Handle High Arc Kitchen Faucet (87044SRS)
- KOHLER Large Shower Basket (1897-BS)
- ZORO SELECT 3/8" Compression Low Lead Brass Insert (700561-06)
- ZORO SELECT 5/8" Compression Low Lead Brass Union (700062-10)
- ZORO SELECT 5/8" Compression Low Lead Brass Sleeve (700060-10)
- ZORO SELECT 3/4" x 7/8" Low Lead Brass Female Coupling (700066-1412)
- ZORO SELECT 3/16" x 1/4" Low Lead Brass Reducer (700082-0403)
- ZORO SELECT 3/8" x 5/16" Low Lead Brass Union Reducer (700082-0605)
- THRIFCO PLUMBING 2 Inch PVC Comp. Coupling (6622175)
- Zoro Select Compression Tube Fittings