Shop All Rubber Sheets & Strips
Zoro Select
1/2" Comm. Grade Neoprene Rubber Roll, 36"x30 ft., Black, 60A
Mfr # BULK-RS-N60-942
Zoro # G9817893
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,156.99
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 30 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60-942
- Zoro # G9817893
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 30 ft |
Width | 36" |
Length | 30 ft. |
Nominal Size | 36 in x 30 ft |
Overall Length | 30 ft |
Overall Width | 36 in |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 30 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.5 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Tread, 3003, 1/16 In, 6 In x2Ft (03TP.063x6-24)
- ZORO SELECT 0.125" x 4" Carbon Steel Rectangle Bar 1018 Cold Finish (6809_48_0)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Yellow (878864)
- ZORO SELECT Rod, Brass, 360, 1/8 Dia x 6 Ft L (60R.125-72)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x48", 60A (BULK-RS-RCY60-12)
- ZORO SELECT Rubber Sheet, Butyl, 1/8"Thick, 24"x12", 60A (BULK-RS-BTL60-8)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-231)
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 50A, 1/4"T x 36"W x 36"L (BULK-RS-N50-19)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-1009)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-933)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-28)
- Zoro Select Rubber Sheets & Strips