Shop All Rubber Sheets & Strips
Zoro Select
1/2" Comm. Grade Buna-N Rubber Roll, 36"x20 ft., Black, 50A
Mfr # BULK-RS-H50-993
Zoro # G2195265
product price: $636.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$636.99
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 20 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H50-993
- Zoro # G2195265
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 20 ft |
Width | 36" |
Length | 20 ft. |
Overall Width | 36 in |
Overall Length | 20 ft |
Nominal Size | 36 in x 20 ft |
Description
Buna-N Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 20 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.5 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Buna, 3/4 In, 50 Ft. (SCSBUNA-3/4-50)
- ONLINEMETALS 1.5" x 1.5" x 0.062" Aluminum Angle 6063-T52 (17857)
- E. JAMES Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (CSSIL-5/16-10)
- ZORO SELECT Gray PVC Rod Stock 10 ft. L, 1/2" Dia. (68985127)
- ZORO SELECT Neoprene Ball, 3/4 in, Black, Standard, PK5 (BULK-RB-N70-7)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 60A (BULK-RS-S60-26)
- ZORO SELECT 3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-NHS70-242)
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-BHS50-221)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 36"x15 ft., Black, 60A (BULK-RS-H60-929)
- ZORO SELECT EPDM Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L (BULK-RS-E60-16)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 36"x12", 70A (BULK-RS-SBR75-19)
- Zoro Select Rubber Sheets & Strips