Shop All Sanitary Tube Fittings
Zoro Select
1/2" Clamp x Hose Barb T316L SS Hose Barb Adapter
Mfr # EG14RT-6L.5
Zoro # G3929344
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Hose Barb Adapter
- Fitting Connection Type Clamp x Hose Barb
- Surface Finish 180 Grit ID/150 Grit OD
- Pipe Fitting Connection Type Clamp x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14RT-6L.5
- Zoro # G3929344
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Hose Barb Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Hose Barbed, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Hose Barb Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70LF14801)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 48'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-48N)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- ZORO SELECT 4" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L4.0)
- ZORO SELECT 2" x 1" Butt Weld T304 SS Concentric Reducer (V31W2.0X1.0)
- ZORO SELECT 1-1/2" x 1" Butt Weld T304 SS Concentric Reducer (E31WW1.5X1.0)
- ZORO SELECT 2" Clamp x FNPT T316L SS Female Adapter (EG22-6L2.0)
- ZORO SELECT 3" Clamp T304 SS Roll-On Ferrule (EG14R3.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0150X6.00-7-4)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Male Pipe Thread - 2.187" Long 304 (21MP-1X.75-304)
- Zoro Select Sanitary Tube Fittings