Shop All Jobber Length Drill Bits
Zoro Select
1/2" Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-105000B
Zoro # G9560056
product price: $117.97
/ea
Free Shipping & Returns
$117.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-105000B
- Zoro # G9560056
- UPC # 888226129015
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 3/4 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 in |
Depth:Dia. Ratio | 6xD |
Depth x Dia. Ratio | 6xD |
Drilling Depth | 3" |
Drill Length Class | Jobber Length |
Shank Length | 1 3/4 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS 3/4 Inch Oval Skew Chisel (24130)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 48 in. L, Silver (1741-4800)
- IDEAL Carbide Hole Cutter Set, 8 Pc (36-314)
- KIPP Adjustable Handle Size: 2 M08X50, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20816X50)
- ZORO SELECT 11/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101719)
- ZORO SELECT 19/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-102969B)
- ZORO SELECT 9/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005625)
- ZORO SELECT #26 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301470)
- ZORO SELECT 83.00mm Bright 118 Deg. Jobber Length Drill Bit (450-402362)
- ZORO SELECT #31 Carbide 118 Deg. Jobber Length Drill Bit (450-301200)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #24 (C15923)
- Zoro Select Jobber Length Drill Bits