Shop All Black Pipe Fittings
Zoro Select
FNPT, Black Forged Steel 45 Degree Elbow
Mfr # 1MMW6
Zoro # G2906127
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MMW6
- Zoro # G2906127
- UPC # 190735929629
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
45 Degrees Elbow, Forged Steel, Black Oxide, Class Class 3000, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00018)
- CONTINENTAL KS8195CTL 1/4 Turn Water Filter Faucet (KS8195CTL)
- RINNAI Pipe Cover Enclosure for SE Tankless Water Heaters (PCD07-EW)
- ACORN CONTROLS Replacement Cartridge (7800-175-001)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMX2)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW3)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow (1MMW7)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW300)
- ZORO SELECT Female Socket, Cast Iron Double Wye (221542)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (5PAL1)
- JONES STEPHENS 3/4", Female 90 Degree Elbow (B2350100)
- Zoro Select Black Pipe Fittings