Shop All Ball Valves
Zoro Select
1/2" Barb PVC Ball Valve Inline
Mfr # 5743990
Zoro # G0969692
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Temp. Range 20 Degrees to 140 Degrees F
- Stem Material PVC
- Seat Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5743990
- Zoro # G0969692
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 3.17 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material FPM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER STEM ADAPTER (6521 62 18WP2)
- WEST BEND Faucet (P69-104)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500622)
- DIXON Cam and Groove Coupling, 1/2", 316 SS (G50-D-SS)
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline, Port: Full (3997990)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline (5742290)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q102N04012)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WML6)
- ZORO SELECT Manual 2-Way Ball Valve, IPS, Brass (60011)
- ZORO SELECT 4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-400)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (32H949)
- Zoro Select Ball Valves