Shop All Ball Valves
Zoro Select
1/2" Barb PVC Ball Valve Inline
Mfr # 5743690
Zoro # G2533501
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Max. Pressure 125 psi CWP
- Ball Material PVC
- Features Multiple Configurations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5743690
- Zoro # G2533501
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.16" |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, 1-1/2 In x 1-1/4 In Spigot x Hub (1WJB7)
- PLASTIC TRENDS PLUG THREADED 3"" PVC (P1153)
- ZORO SELECT Grid Strainer, 1-1/4" Pipe Dia., 8" L (35072)
- JONES STEPHENS Offset Cl Flange, Adj Mtl Ring, PVC, 3"x4" (C54400)
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (3997790)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline (5743890)
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (32H959)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline (PVC 638-6SMC6SMC-F)
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline (6GD25)
- ZORO SELECT 1/2" FNPT x MNPT PVC Ball Valve Inline, Handle Type: Lever (2270790)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353010460)
- Zoro Select Ball Valves