Shop All Ball Valves
Zoro Select
1/2" Barb PVC Ball Valve 3-Way
Mfr # 6902390
Zoro # G1247495
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style 3-Way
- Hose I.D. 1/2 in
- Max. Pressure 125 psi CWP
- Stem Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6902390
- Zoro # G1247495
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.16 in |
Outlet Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size - Side 1 | 1/2 in |
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Male, Inlet Connection Type Barb, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Male, Handle Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 3/4 In, 50 psi (69B1A1M2U1-50)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B036666RRSE)
- ZORO SELECT Basket, Stainless Steel (1PPF8)
- WHIRLPOOL Dryer Repair Kit (4392067)
- ZORO SELECT 3/8" Barb PVC Ball Valve 3-Way (6902990)
- ZORO SELECT 1/4" Barb PVC Ball Valve 3-Way (6903390)
- ZORO SELECT 3/8" FNPT Brass Ball Valve 3-Way (1PYZ9)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (32J029)
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way (6908790)
- ZORO SELECT 1/8" FNPT x MNPT Brass Ball Valve Inline (G-BVRM-18MF)
- LEGEND VALVE 1/2 T-2102 BALL VLV W/DRAIN-NL (101-703NL)
- Zoro Select Ball Valves