Shop All Ball Valves
Zoro Select
1/2" Barb PVC Ball Valve 3-Way
Mfr # 6902290
Zoro # G0961642
original price:
$25.70
7% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style 3-Way
- Handle Type Flag
- Temp. Range 20 Degrees to 140 Degrees F
- Ball Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6902290
- Zoro # G0961642
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 3.0 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Outlet Connection Size - Side 2 | 1/2 in |
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Male, Inlet Connection Type Barb, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Male, Handle Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 5" TBE Polypropylene Pipe Nipple Sch 80 (NIP150-5)
- ZORO SELECT Ring Set, Wax, Yellow (40007)
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Valve Inline (7650101A)
- JONES STEPHENS Stem F/Crane Dial-ese Cold (C07412)
- ZORO SELECT 1/4" Barb PVC Ball Valve 3-Way, Overall Length: 3.0" (6903290)
- ZORO SELECT 1/2" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB5)
- ZORO SELECT Ball Valve, 1-1/4", 316, FP 1000, 2pcs (4373000650)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (6GD10)
- ZORO SELECT 1-1/2" FNPT Chrome Brass Ball Valve Inline (107-827-CP)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (107-825NL)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25)
- Zoro Select Valves