Shop All Push On Hose Fittings
Zoro Select
1/2" 500 psi Low Lead Brass Hose Barb
Mfr # 707042-08
Zoro # G6226132
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/2 in
- Material Low Lead Brass
- Max. Pressure 500 psi
- Thread Type GHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707042-08
- Zoro # G6226132
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Barb Size | 1/2" |
Tube Inside Dia. | 1/2" |
Tube Size | 1/2" |
Fitting Size | 1/2 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Description
Barbed Hose Fitting, Rigid, For Hose I.D. 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA2745, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 750H200 (750H200)
- CLIMAX METAL PRODUCTS RC-037 Set Screw Coupling (RC-037)
- BESTORQ SPB2800 V Belt, 2800 mm (110.24 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB2800)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (4UKX5)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFR3)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/8"-27 Thread (707002-0402)
- ZORO SELECT Straight 1/8 in Hose I.D, 1/4"-18 Thread (707001-0204)
- ZORO SELECT Straight Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFK3)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFN5)
- ZORO SELECT Barbed Hose Fitting, Straight, For 3/8 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFH6 (6AFH6)
- SMC Hex Socket Head Male Adapter, 5/32 in. (KQ2S03-32A)
- Zoro Select Push On Hose Fittings