Shop All Washer Assortments
Zoro Select
12-24X3/4 UNSLT HEX WASH FT TCS F ZINC
Mfr # 1212FW
Zoro # G9102583
product price: $407.99
/pk 4000, $0.10/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Head Type Indented Hex Washer
- Drive Type Unslotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1212FW
- Zoro # G9102583
- Country of Origin United States
- Category Washer Assortments
Details
Item | Washer Assortments,12-24X3/4 UN,PK4000 |
Finish | Zinc Plated |
Head Type | Indented Hex Washer |
Drive Type | Unslotted |
Description
12-24X3/4 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24570CH)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 36 PK (63664)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 7 mm W, 7 mm H (WWG3007071000)
- COBRA Triple-Grip Screw Anchor, Nylon, 61 lbs Tension Strength, 8 PK (173R)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT 5/8 BEVELED WASHER F436/A325 PLAIN (62WBF436-1)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT Retaining Washers, 3/8-12x1 Slot, PK500, Steel, Zinc Plated Finish (3716ABSW)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- Zoro Select Washer Assortments