Shop All Washer Assortments
Zoro Select
12-24X1 1/4 SLOT HEX WASH FT TCS F ZINC AND BAKE
Mfr # 1220FSW
Zoro # G9100526
product price: $336.99
/pk 3000, $0.11/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Finish Zinc Plated
- Head Type Indented Hex Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1220FSW
- Zoro # G9100526
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,12-24X1 1/4,PK3000 |
Finish | Zinc Plated |
Drive Type | Slotted |
Head Type | Indented Hex Washer |
Description
Washer Assortments,12-24X1 1/4,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.3125 in L, Aluminum Body, 100 PK (30A0605-EA-100)
- ZORO SELECT Cap Nut, 1/4", Steel, Zinc Plated, 0.205 in H, 100 PK (228911004)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMR9)
- GRIP-RITE Common Nail, 8 in L, 100D, Steel, Hot Dipped Galvanized Finish (8HGSPK)
- ZORO SELECT 1/2-13X1 1/2 SLOT HEX WASH FT TCS F ZINC (5024FSW)
- ZORO SELECT 3/4 BEVELED WASHER F436/A325 PLAIN (75WBF436-1)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Zinc Plated Finish (CPS2NE70GR)
- ZORO SELECT 1/2-13X1 SLOT HEX WASH FT TCS F ZINC (5016FSW)
- FOUR SEASONS Washer-Sealing (2Pk, 24340 (24340)
- Zoro Select Washer Assortments