Zoro Select

#12-24 x 7/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 4000 PK


product price: $548.99
/pk 4000, $0.14/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Fillister Head
Slotted Drive
  • System of Measurement Inch
  • Thread Size #12-24
  • Material Steel
  • Finish Zinc Plated
  • Dimensional Standards ASME B18.6.3, SAE J82
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #12-24
Fastener Length 7/8 in
Dimensional Standards ASME B18.6.3, SAE J82

Details

System of Measurement Inch
Head Type Fillister
Drive Slotted
Material Steel
Finish Zinc Plated
Item Machine Screw

Description

12-24X7/8 Slotted Fillister Head Machine Screw Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.