Shop All Machine Screws
Zoro Select
#12-24 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # 1210MSP
Zoro # G2525632
product price: $258.99
/pk 4000, $0.06/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Steel
- Finish Zinc Plated
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1210MSP
- Zoro # G2525632
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 5/8 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,12-24X5/8 SLOT P,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 50 PK (U01060.025.0325)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-28x1/4, PK100 (SSDFIA0250025-100P)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK (1420L188)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (HS-1000SAEHZYBAGGR)
- ZORO SELECT #2-56 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 10000 PK (0204MPF188B)
- ZORO SELECT M5-0.80 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD050180-100P1)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0037)
- ZORO SELECT #2-56 x 7/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0087)
- ZORO SELECT #3-48 x 1/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK (0304MPT)
- ZORO SELECT #8-32 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.016.0050)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33901)
- Zoro Select Machine Screws