Shop All Machine Screws
Zoro Select
#12-24 x 5/8 in Phillips Flat Machine Screw, Plain Steel, 3500 PK
Mfr # 1210MPU188
Zoro # G2484621
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Fastener Length 5/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1210MPU188
- Zoro # G2484621
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 5/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,12-24X5/8 PHIL F,PK3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 50 PK (56218)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04360.062.0450)
- POWERS Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel (7422SD1-PWR)
- L.H. DOTTIE Screw Anchor, Carbon Steel, 50 PK (WG14S)
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Plain Steel, 2500 PK (1210KPUMS410)
- ZORO SELECT 1/4"-20 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0200)
- ZORO SELECT M4-0.70 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK (MJ410MPT)
- ZORO SELECT #12-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.021.0037)
- ZORO SELECT #8-32 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0087)
- ZORO SELECT 3/8"-16 x 2-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 350 PK (3740FWS)
- ZORO SELECT #10-24 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0400)
- Zoro Select Machine Screws