Shop All Machine Screws
Zoro Select
#12-24 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK
Mfr # 1210MPF188
Zoro # G2594144
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Stainless Steel
- Finish Plain
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1210MPF188
- Zoro # G2594144
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 5/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,12-24x5/8 PHIL F,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 40 mm L, 3 PK (78464)
- MIDWEST FASTENER #10 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (36208)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-3/8 in, Black Phosphate Steel Flat Head Phillips Drive, 2000 PK (08005)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51028.040.0008)
- ZORO SELECT #6-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0087)
- ZORO SELECT 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK (1508EPP)
- ZORO SELECT #6-32 x 7/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0087)
- ZORO SELECT #4-40 x 15/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA5)
- ZORO SELECT M2-0.40 x 10 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.020.0010)
- ZORO SELECT #2-56 x 3/32 in Phillips Flat Machine Screw, Plain Stainless Steel, 3000 PK (MS24693-C15)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (77448)
- Zoro Select Machine Screws