Shop All Machine Screws
Zoro Select
#12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # 1212IPP
Zoro # G5014561
product price: $208.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1212IPP
- Zoro # G5014561
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.13, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,12-24x3/4 Phil P,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-06)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.187 x2 In L, PK25 (WWG-CLP-158)
- ZORO SELECT #6-32 x 1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0025)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 35 mm L (3208PK)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0125)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0250)
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 10000 PK (0404MSP)
- ZORO SELECT #10-24 x 2 in Hex Hex Machine Screw, Black Oxide Steel, 1500 PK (1032MHB)
- ZORO SELECT M3-0.50 x 8 mm Slotted Flat Machine Screw, Plain Brass, 50 PK (M48170.030.0008)
- ZORO SELECT #6-32 x 1-3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 5000 PK (0622MPPB)
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Flat Machine Screw, Plain Stainless Steel, 1000 PK (1406MSU188)
- Zoro Select Machine Screws