Shop All Machine Screws
Zoro Select
#12-24 x 3/4 in Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK
Mfr # 1212MPUB
Zoro # G2486082
product price: $709.99
/pk 5000, $0.14/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Steel
- Finish Black Oxide
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1212MPUB
- Zoro # G2486082
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,12-24X3/4 PHIL F,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (010440B100)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N01060.050.0250)
- DISCO Hex Nut, M12-1.75, Class 8, Bright Zinc Plated (867PK)
- ZORO SELECT #2-56 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0043)
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Black Oxide Steel, 6000 PK (1210MPUB)
- ZORO SELECT #10-24 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0062)
- ZORO SELECT M3-0.50 x 22.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030250-025P1)
- ZORO SELECT M4-0.70 x 7.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJAX04010-010P1)
- ZORO SELECT M4-0.70 x 25 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0025)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0125)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77134)
- Zoro Select Machine Screws