Shop All Machine Screws
Zoro Select
#12-24 x 2-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # 1236MSR
Zoro # G2704762
product price: $122.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #12-24
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1236MSR
- Zoro # G2704762
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 2-1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,12-24x2 1/4 SLOT,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 7/16 in L, Steel Body, 100 PK (6LB78)
- FASTENATION Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 10 PK (2X24KWVS)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 85 mm Length, 5 PK (M07000.240.0085)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U01060.101.0600)
- ZORO SELECT M5-0.80 x 16.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050200-025P1)
- ZORO SELECT #10-24 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0075)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0150)
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GME3)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.025.0150)
- ZORO SELECT M4-0.70 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0035)
- ZORO SELECT #10-32 x 1-3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE31)
- Zoro Select Machine Screws