Shop All Machine Screws
Zoro Select
#12-24 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 3500 PK
Mfr # 1220MSF
Zoro # G2514301
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Steel
- Finish Zinc Plated
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1220MSF
- Zoro # G2514301
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 1-1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,12-24X1 1/4 SLOT,PK3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07230.007.0025)
- ZORO SELECT M4-0.70 x 6 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPOX04006-100P1)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (N04100.037.0350)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Stainless Steel, 316, Plain Finish (U55070.087.7200)
- ZORO SELECT M4-0.70 x 16 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0016)
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.025.0016)
- ZORO SELECT #10-32 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (MPRFI-1000370-100P)
- ZORO SELECT Wide Head Machine Screw (ZW1136)
- ZORO SELECT #2-56 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.008.0025)
- ZORO SELECT #5-40 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0100)
- ZORO SELECT 1/4"-20 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 50 PK (HTCEIF02500500US-050P)
- Zoro Select Machine Screws