Shop All Machine Screws
Zoro Select
#12-24 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51110.021.0125
Zoro # G2605206
product price: $7.65
/pk 100, $0.08/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51110.021.0125
- Zoro # G2605206
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 1-1/4 in |
Head Dia. | 0.412 in |
Head Height | 0.132 in |
Maximum Head Width | 0.412 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.38 in |
Screw Size | #12-24 |
Head Width | 0.412 in |
Overall Length | 1 1/4 in |
Fastener Length | 1 1/4 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #12-24, Fastener Length 1 1/4 in, Head Width 0.412 in, Head Height 0.132 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.412 in, Minimum Head Width 0.38 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04360.031.0150)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 35/64 in Ht, 25 PK (U08100.062.0001)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (A0030200048ZYD)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-13-PK100)
- ZORO SELECT #6-32 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0100)
- ZORO SELECT 1/4"-20 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.025.0300)
- ZORO SELECT #4-40 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0037)
- ZORO SELECT 3/16"-24 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (658149-PG)
- ZORO SELECT #6-32 x 3/8 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU30)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.031.0075)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0050)
- Zoro Select Machine Screws