Shop All Machine Screws
Zoro Select
#12-24 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24212.021.0150
Zoro # G3000672
original price:
$6.99
15% off
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #12-24
- Head Type Round
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U24212.021.0150
- Zoro # G3000672
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 1-1/2 in |
Drive Size | #3 |
Head Dia. | 0.382 in |
Head Height | 0.139 in |
Screw Size | #12-24 |
Maximum Head Width | 0.412 in |
Head Width | 0.412 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.38 in |
Overall Length | 1 1/2 in |
Fastener Length | 1 1/2 in |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Combination Slotted/Phillips, Thread Size #12-24, Fastener Length 1 1/2 in, Head Width 0.412 in, Head Height 0.139 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.412 in, Minimum Head Width 0.38 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M01300.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 10 PK (U12348.075.0001)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 5 PK (ZBOLT-388)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1220)
- ZORO SELECT #12-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0125)
- ZORO SELECT #4-40 x 5/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0031)
- ZORO SELECT #10-24 x 1 in Phillips Truss Machine Screw, Black Oxide Steel, 5000 PK (1016MPTB)
- ZORO SELECT #6-32 x 5/32 in Phillips Round Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC2)
- ZORO SELECT 1/4"-20 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0600)
- ZORO SELECT #6-32 x 15/16 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020632B100)
- ZORO SELECT #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0075)
- Zoro Select Machine Screws