Shop All Socket Head Cap Screws
Zoro Select
#12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 5 PK
Mfr # SCIX-120150-005P1
Zoro # G2704046
original price:
$3.94
24% off
new price: $2.99
/pk 5, $0.60/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCIX-120150-005P1
- Zoro # G2704046
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #12-24 |
Screw Length | 1-1/2 in |
Drive Size | 5/32 in |
Thread Length | 7/8 in |
Head Height | 0.216 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 7/8 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 7/8 in |
Head Diameter | 0.324 in |
Dia./Thread Size | #12-24 |
Head Dia. | 0.324 in |
Length | 1 1/2 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #12-24, Minimum Thread Length 7/8 in, Fastener Length 1 1/2 in, Head Height 0.216 in, Head Diameter 0.324 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., Brass, Plain (260-M3-BR-PK50)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 624 PK (51696)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9099SS)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (3E-B7MACH)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51041.019.0300)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length (1GU59)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 100 PK (U51050.019.0250)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK (3410240125)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Steel, 20 mm Length, 25 PK (M12020CSFL)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.080.0025)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 5/8 in Length (0027977)
- Zoro Select Socket Head Cap Screws