Shop All Square Nuts
Zoro Select
#12-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk.
Mfr # U11140.021.0001
Zoro # G3429791
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #12-24
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U11140.021.0001
- Zoro # G3429791
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | #12-24 |
Width Across Flats | 7/16 in |
Nut Height | 5/32 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Height | 5/32 in |
Square Width | 7/16 in |
Thread Size | #12-24 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Zinc |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Finish | Zinc Plated |
Bolt Compatibility | Grade 2 |
Material | Steel |
Material Type | Steel |
Finish Type | Zinc Plated |
Material Grade/Class | Grade A |
Thread Type | UNC |
Thread Direction | Right Hand |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size #12-24, Square Height 5/32 in, Square Width 7/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07415.037.0100)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073508)
- SUREBONDER Blind Rivet, 1/4 in Dia., 3/8 in L, Steel Body, 100 PK (FPC86S-100)
- MIDWEST FASTENER .088" x 2-3/4" Zinc Plated Steel Safety Pins 6PK (68368)
- ZORO SELECT #6-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.013.0001)
- ZORO SELECT 1/2"-13 Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (SQNI20500-050BX)
- ZORO SELECT #6-32 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.013.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11121.087.0001)
- ZORO SELECT 1 1/2-6 SQUARE NUT REGULAR ZINC (150NQR)
- ZORO SELECT 1"-8 Stainless Steel Plain Finish Square Nut - Regular (U51096.100.0001)
- NEWPORT FASTENERS M6-1.0 Thin Square Nuts/18-8 Stainless Steel/DIN 562 , 3000PK (720148)
- Zoro Select Square Nuts