Shop All Socket Head Cap Screws
Zoro Select
1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 10 PK
Mfr # U07567.050.0250
Zoro # G3391011
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Material Steel
- Finish Zinc Plated
- Min. Tensile Strength 144 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07567.050.0250
- Zoro # G3391011
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Screw Length | 2-1/2 in |
Thread Length | 2 1/2 in |
Min. Thread Length | 2 1/2 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 2-1/2 in |
Length | 2 1/2 in |
Dia./Thread Size | 1/2"-20 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Material Steel, Finish Zinc Plated, Thread Size 1/2 In.-20, Minimum Thread Length 2 1/2 in, Fastener Length 2 1/2 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Black Steel Pan Head Phillips Drive, 4 PK (79432)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74233)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 80 PK (B70520.050.0600)
- ZORO SELECT #10-24 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0062)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 50 PK (U07567.031.0150)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07567.037.0100)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 100 PK (U07567.019.0200)
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07040.006.0075)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07041.019.0100)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.050.0008)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55060.080.0030)
- Zoro Select Socket Head Cap Screws