Shop All Socket Head Cap Screws
Zoro Select
1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK
Mfr # U07567.050.0100
Zoro # G3391048
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-20
- Screw Length 1 in
- Screw Head Type Flat
- Drive Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07567.050.0100
- Zoro # G3391048
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Screw Length | 1 in |
Drive Size | 5/16 in |
Thread Length | 1 in |
Head Height | 0.251 in |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.938 in |
Minimum Thread Length | 1 in |
Head Dia. | 0.938 in |
Dia./Thread Size | 1/2"-20 |
Length | 1 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Zinc Plated, Thread Size 1/2 In.-20, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.251 in, Head Diameter 0.938 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Stainless Steel Plain Finish, 50 PK (U51410.006.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK50 (U39350.018.0100)
- SABERDRIVE Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 38 PK (09740)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (FHSIA0310100USA-100BX)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK (M07160.140.0040)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.013.0025)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1-1/8 in Length, 100 PK (U51030.019.0112)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07141.060.0016)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.050.0100)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51050.030.0018)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.019.0037)
- Zoro Select Socket Head Cap Screws