Shop All Socket Head Cap Screws
Zoro Select
1/2"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 10 PK
Mfr # U51041.050.0075
Zoro # G5335303
original price:
$7.59
14% off
new price: $6.49
/pk 10, $0.65/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1/2"-20
- Screw Head Type Cylindrical
- Drive Size 3/8 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51041.050.0075
- Zoro # G5335303
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Screw Length | 3/4 in |
Drive Size | 3/8 in |
Thread Length | 3/4 in |
Vented Hole Size | Not Vented |
Head Height | 0.5 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.75 in |
Minimum Thread Length | 3/4 in |
Length | 3/4 in |
Dia./Thread Size | 1/2"-20 |
Head Dia. | 0.75 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/2 In.-20, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (A4010060020Z)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 9 mm Shaft Dia, 10 PK (DE-8SA)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09849)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (N04360.062.0300)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 10 PK (U51041.050.0100)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (U51041.050.0125)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M4C40KCS)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07151.019.0050)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 9-1/2 in Length (U07000.062.0950)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 100 PK (U51050.011.0112)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72234)
- Zoro Select Socket Head Cap Screws