Shop All Socket Head Cap Screws
Zoro Select
1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 10 PK
Mfr # U07040.050.0087
Zoro # G1817028
product price: $11.29
/pk 10, $1.13/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07040.050.0087
- Zoro # G1817028
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Screw Length | 7/8 in |
Drive Size | 3/8 in |
Thread Length | 7/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.5 in |
Min. Thread Length | 7/8 in |
Head Diameter | 0.75 in |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 1/2"-20 |
Head Dia. | 0.75 in |
Length | 7/8 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-20, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #10, 8 in, 250 PK (FMHLGM008-250)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R474-4)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade 2, Plain Finish (02348)
- A RAYMOND TINNERMAN Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black (EFPOC-KPS375210SOHEB/B)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07000.050.0100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 10 PK (U07000.050.0112)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 25 PK (U07040.043.0062)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.011.0062)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.040.0030)
- ZORO SELECT 1"-14 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07040.101.0600)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.019.0025)
- Zoro Select Socket Head Cap Screws