Shop All Plastic Bags
Zoro Select
12-1/4" x 9-1/4" Poly Header Bag Stand
Mfr # 2EWH3
Zoro # G1856242
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Length 12"
- Material metal
- Hang Hole No
- Stand Type Counter Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EWH3
- Zoro # G1856242
- UPC # 654866011160
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 10 |
Length | 12" |
Height | 2.9" |
Recommended Bag Length | 12 in |
Size | 12-1/4" x 9-1/4" |
Depth | 12 in |
Recommended Bag Width | 10 in |
Details
Item | Poly Header Bags Stand |
Material | metal |
Hang Hole | No |
Stand Type | Counter Rack |
Mount Type | Countertop Mount |
Description
Poly Header Bag Stand, Width 10 in, Height 12 1/4 in, Depth 12 in, Metal, Recommended Bag Length 12 in, Recommended Bag Width 10 in, Mount Type Countertop Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 16" x 24", Kraft, 10/Bundle (493U05)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 12", White, 50/Case (P2012W)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- FISKARS Left-Hand Scissors, 8", Red (94507797J)
- ZORO SELECT 36" x 18" Open Poly Bags, 2 mil, Clear (5DGZ8)
- ZORO SELECT 32" x 28" Open Poly Bags, 4 mil, Clear (5DHY6)
- ZORO SELECT 8" x 8" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHT2)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- ZORO SELECT 24" x 9" Open Poly Bags, 4 mil, Clear (5DHU1)
- ZORO SELECT 24" x 18" Open Poly Bags, 1 mil, Clear (4DKW6)
- PARTNERS BRAND 3" x 4" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12002)
- Zoro Select Shipping & Packing Bags