Shop All Carriage Bolts
Zoro Select
1/2-13X8 1/2 BOLT CARRIAGE PT 6 THRD ZINC"
Mfr # 50136C
Zoro # G8535118
product price: $97.79
/pk 50, $1.96/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 8-1/2 in
- Neck Type Square
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50136C
- Zoro # G8535118
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 8-1/2 in |
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5 |
Head Type | Carriage |
Tensile Strength | 60,000 psi |
Description
Carriage Bolts,1/2-13X8 1/2 BOLT,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #5-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 60 PK (61388)
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 90 mm L, 5 PK (UST184241)
- GRK FASTENERS CALIBURN Concrete Screw, 19/64" Dia., 5 in L (57785)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Nylon, 12 PK (62528)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/4 L, Pk50 (U08320.037.0225)
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216275G)
- ZORO SELECT Carriage Bolt, 1/4-20 x 1 In L, PK100 (U08320.025.0100)
- ZORO SELECT Carriage Bolt, 3/8-16x4L, PK25 (U08300.037.0400)
- ZORO SELECT Carriage Bolt, Gr 2, 1/2-13 x3 1/2In, PK25 (U08307.050.0350)
- ZORO SELECT Carriage Bolt, 5/8-11 x 6 In L, PK10 (U08320.062.0600)
- ZORO SELECT 5/8-11X10 BOLT CARRIAGE PT 6 THRD ZINC" (62160C)
- Zoro Select Carriage Bolts