Shop All Carriage Bolts
Zoro Select
1/2-13X4 BOLT CARRIAGE GALVANIZED
Mfr # 5064CG
Zoro # G9698186
original price:
$139.51
8% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Neck Type Square
- Material Steel
- Finish Galvanized
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5064CG
- Zoro # G9698186
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Galvanized |
Item | Carriage Bolt |
Tensile Strength | 60,000 psi |
Fastener Industry Standards | ASME B18.5 |
Head Type | Round Head |
Description
Bulk Carriage Bolts,1/2-13X4 BOL,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB9)
- DEWALT Pneumatic Nail, 3 in L, Bright, Full Round Head, 15 Degrees, 2700 PK (DWC10P120D)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP212)
- L.H. DOTTIE Hex Nut, #10-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN1032)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2 L, Pk100 (U08320.025.0150)
- ZORO SELECT Bolt, Carriage, Chrome, 5/16-18x1, Pk5 (MPB750)
- ZORO SELECT Carriage Bolt, 5/16-18x2 L, PK100 (5ZMR8)
- ZORO SELECT 3/8-16X9 BOLT CAR GR5 PT 6 THRD ZINC" (37144C5)
- ZORO SELECT 1/2-13X1 BOLT CARRIAGE 18-8 STAINLESS STEEL (5016C188)
- ZORO SELECT Carriage Bolt, 1/2-13 x3 1/2, Pk25 (U08305.050.0350)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (U08300.050.0500)
- Zoro Select Carriage Bolts