Shop All Carriage Bolts
Zoro Select
1/2-13X24 BOLT CARRIAGE PT 6 THRD ZINC"
Mfr # 50384C
Zoro # G8535188
product price: $63.99
/pk 10, $6.40/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 24 in
- Neck Type Square
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50384C
- Zoro # G8535188
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 24 in |
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Carriage Bolt |
Tensile Strength | 60,000 psi |
Head Type | Carriage |
Fastener Industry Standards | ASME B18.5 |
Description
Carriage Bolts,1/2-13X24 BOLT CAR,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122010)
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0100)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x3 L, Pk25 (U08320.037.0300)
- HILLMAN Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated (150006)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0040)
- ZORO SELECT Carriage Bolt, 5/8-11x9L (217418G)
- ZORO SELECT Carriage Bolt, Square, Gr 5, Steel, PK400 (B08320.025.0500)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x2 1/2, Pk5 (MPB757)
- ZORO SELECT Carriage Bolt, 5/16-18x1 3/4L, PK100 (215318G)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2L, PK50 (U08300.050.0150)
- ZORO SELECT 1/4-20X1 1/8 BOLT CARRIAGE FULL THRD ZINC (1418C)
- Zoro Select Carriage Bolts