Shop All Carriage Bolts
Zoro Select
1/2-13X2 BOLT CARRIAGE GALVANIZED
Mfr # 5032CG
Zoro # G9698064
product price: $83.79
/pk 150, $0.56/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Neck Type Square
- Material Steel
- Finish Galvanized
- Head Type Round Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5032CG
- Zoro # G9698064
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Galvanized |
Item | Carriage Bolt |
Head Type | Round Head |
Fastener Industry Standards | ASME B18.5 |
Tensile Strength | 60,000 psi |
Description
Bulk Carriage Bolts,1/2-13X2 BOL,Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Wood Screw, 4 in, Washer Head (4581820701005)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Aluminum Body, 100 PK (1889PK)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1 in Leg L, Steel (N13BAB)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 7/16 in Sq, 2 PK (34286)
- ZORO SELECT 1/4-20X2 1/4 CARRIAGE BOLT FLAT HD F/T ZINC (1436CF)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4, PK100 (U08305.025.0125)
- ZORO SELECT Carriage Bolt, 5/16-18, 6 in., PK50 (U08300.031.0600)
- ZORO SELECT Carriage Bolt, 1/4-20, 3 in., PK50 (U08305.025.0300)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x2, Pk100 (U08305.025.0200)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x10, Pk10 (U08305.050.1000)
- ZORO SELECT Carriage Bolt, 3/4-10, 2In, Steel, Zinc, PK10 (U08320.075.0200)
- Zoro Select Carriage Bolts