Shop All Carriage Bolts
Zoro Select
1/2-13X14 BOLT CARRIAGE PT 6 THRD GALVANIZED"
Mfr # 50224CG
Zoro # G9698308
product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Neck Type Square
- Material Steel
- Finish Hot Dipped Galvanized
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50224CG
- Zoro # G9698308
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Carriage Bolt |
Tensile Strength | 60,000 psi |
Head Type | Round Head |
Fastener Industry Standards | ASME B18.5 |
Description
Bulk Carriage Bolts,1/2-13X14 BOL,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01300.056.0001)
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, 19800lb, PK5 (U39101.043.0300)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30683-3816-3B/B)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x2 1/2, Pk5 (MPB757)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/4L, PK25 (217145G)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK50 (M08250.100.0040)
- ZORO SELECT Carriage Bolt, 1/4-20x2 L, PK100 (5ZMR4)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4L, PK50 (216118G)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/4 L, Pk100 (U08320.037.0125)
- ZORO SELECT Carriage Bolt, 3/4-10, 2 in., PK10 (U08305.075.0200)
- ZORO SELECT 5/16-18X1 BOLT CARRIAGE 18-8 STAINLESS STEEL (3116C188)
- Zoro Select Carriage Bolts