Shop All Carriage Bolts
Zoro Select
1/2-13X11 1/2 BOLT CARRIAGE PT 6 THRD GALVANIZED"
Mfr # 50184CG
Zoro # G9698299
product price: $64.45
/pk 25, $2.58/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Neck Type Square
- Material Steel
- Finish Hot Dipped Galvanized
- Fastener Industry Standards ASME B18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50184CG
- Zoro # G9698299
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5 |
Tensile Strength | 60,000 psi |
Head Type | Round Head |
Description
Bulk Carriage Bolts,1/2-13X11 1/2,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 2 in Slotted Round Machine Screw, Plain Brass, 16 PK (61777)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Black Oxide Finish, 5 PK (U37000.100.0001)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/8, PK100 (SSCIA-100037USA-100BX)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (W38300)
- ZORO SELECT 1/4-20X1 1/8 BOLT CARRIAGE FULL THRD ZINC (1418C)
- ZORO SELECT Carriage Bolt, 5/8-11, 1-1/2 in., PK10 (U08305.062.0150)
- ZORO SELECT Carriage Bolt, 3/4-10x8L, PK5 (218375G)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x2 L, Pk25 (U08320.050.0200)
- ZORO SELECT Carriage Bolt, HDG, 5/16-18x4 L, Pk50 (U08307.031.0400)
- ZORO SELECT 5/16-18X1 1/2 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (3124CR188)
- ZORO SELECT 1/4-20X1 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (1416CR188)
- Zoro Select Carriage Bolts