Shop All Machine Screws
Zoro Select
1/2"-13 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 500 PK
Mfr # 5020MPF
Zoro # G9723806
product price: $569.99
/pk 500, $1.14/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5020MPF
- Zoro # G9723806
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
1/2-13X1 1/4 Phillips Flat Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (0620DPF)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK (32884)
- ZORO SELECT Binding Barrel, #8-32, 1/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA53)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 1-3/4" L, Steel, 4 PK (GCPT14134)
- ZORO SELECT M4-0.70 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.040.0060)
- ZORO SELECT M8-1.25 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0020)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.019.0250)
- ZORO SELECT M4-0.70 x 20 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.040.0020)
- ZORO SELECT #8-32 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0037)
- ZORO SELECT 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0050)
- L.H. DOTTIE #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel (RMC1032112)
- Zoro Select Machine Screws